Cole-Parmer Essentials Glass Vessel for PTFE Tissue Grinder; 30 mL

Representative image only.
Cole-Parmer Essentials Item # RK-44468-17
Glass vessels range in capacity from 2 mL to 50 mL
  • 1 year warranty

PRODUCT OPTIONS

$232.80CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)30
  • Capacity (Liters)0.03
  • MaterialGlass
  • DescriptionPTFE Tissue Grinder, Glass Vessel; 30 mL
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These tissue grinders are capable of reducing cellular tissue to primary cells. Glass vessels are made of precision borosilicate glass. Grinding chamber clearance is 0.15 to 0.25 mm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat