Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.22 µm, 50 mm Diameter

Representative image only.
Cole-Parmer Item # RK-02915-28
Polytetrafluoroethylene (PTFE) membranes are unaffected by most organic solvents, concentrated acids and bases, propellants, and cryogenic fluids
  • Ideal for sterilization of gas and alcohols; cleaning acids, alkalies, and organic solvents; venting purposes.
  • Use with aggressive chemicals
  • 1 year warranty

PRODUCT OPTIONS

$222.48CAD / Box of 20
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolytetrafluoroethylene (PTFE)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)50
  • Housing MaterialPolypropylene (PP)
  • Capacity (mL)5000
  • SterileNo
  • Connections1/4\" to 1/2\" (6 to 12.7 mm) hosebarbs
  • ColorNatural
  • Retention Volume (mL)<0.35
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.1
  • DescriptionPTFE Nonsterile Syringe Filters; 0.2 micron, 50 mm dia
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for sterilization of gas and alcohols; cleaning acids, alkalies, and organic solvents; venting purposes.
  • Use with aggressive chemicals
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock (15/25 mm dia) or stepped barbs (50 mm dia) inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat