Cole-Parmer Essentials Polystyrene Weighing Dishes with Pour Spout, White, 20 mL, 500/Pk

Representative image only.
Cole-Parmer Essentials Item # RK-01018-07
Excellent for weighing static-affected materials
  • Disposable

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)20
  • MaterialPolystyrene
  • Height (in)1/2
  • Width (in)2 1/8
  • Length (in)1 1/2
  • DescriptionPolystyrene Weighing Dishes with Pour Spout, White, 20 mL, 500/Pk

Key Features

  • Disposable

More About this Item

Translucent polystyrene flexes easily for weighing, dispensing, or pouring liquids or solids. Unique design facilitates non-slip handling and pouring. Biologically inert; resistant to most dilute acids, aqueous solutions, and alcohol bases. Flat bottoms resist tipping. Three convenient sizes for any sampling or weighing applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat