This item is now discontinued. We recommend the following as suggested replacements: RK-20873-74

Cole-Parmer Polystat Standard Plus Immersion Circulator with Clamp; 230V/50Hz 12120-04

Representative image only.
Cole-Parmer Polystat Item # RK-12120-04
High-stability immersion circulators feature low-level sensor for temperature control up to 200°C
  • PID control with easy-to-use LCD display in three languages and up to five temperature setpoints
  • Pump connections for circulation to external equipment in open- or closed-loop applications
  • Resolution of 0.01° reads out in °C, °F, or °K
  • Immersion circulator with clamp for attachment to side of tank
  • Standard Plus controller with ambient +10 to 150°C temperature range
  • Runs on 230 VAC 50 Hz power
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient +10
  • Pump TypeForce
  • Max Flow Rate (L/min)17
  • Low-Level CutoffYes
  • Width (in)4 25/64
  • Height (in)12 39/64
  • Depth (in)8 7/64
  • Immersion Depth (in)5 3/4
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (PSI)4.5
  • Wetted MaterialsEPDM, PEI, PPS, SS, Vectra® and Viton®
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionStandard Plus Immersion Circulator with Clamp; 230V/50Hz 12120-04
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • PID control with easy-to-use LCD display in three languages and up to five temperature setpoints
  • Pump connections for circulation to external equipment in open- or closed-loop applications
  • Resolution of 0.01° reads out in °C, °F, or °K
  • Immersion circulator with clamp for attachment to side of tank
  • Standard Plus controller with ambient +10 to 150°C temperature range
  • Runs on 230 VAC 50 Hz power
  • 2 year warranty

More About this Item

The immersion circulator is designed with an easy-to-read LCD in your choice of temperature units from Celsius/Farrenheit/or Kelvin. Programmable high/low/limit set points on easy-to-use PID temperature controller. Adjustable pump nozzle.

Standard and Standard Plus Controllers feature five programmable set points, a two-speed pump, and an adjustable pump nozzle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat