This item is now discontinued. We recommend the following as suggested replacements: RK-10124-06

Cole-Parmer Polystat Digital Refrigerated Circulator, 7 L Low-Profile, -20 to 170°C; 120 VAC

Representative image only.
Cole-Parmer Polystat Item # RK-10124-02
No more temperature fluctuations
  • Closed loop functionality provides greater temperature stability at the external apparatus
  • Temperature calibration increases accuracy
  • Intuitive interface uses readily recognizable icons
  • Controller panel swivels for easy viewing from any angle
  • Minimum temperature of -20°C with a 7 L, low-profile reservoir│Operates on 120 V
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRefrigerated circulating
  • Reservoir Capacity (L)7
  • Max Temperature (° C)170
  • Min Temperature (° C)-20
  • Temperature Stability (° C)±0.04
  • Cooling Capacity At -20° C (watts)30
  • Cooling Capacity At 0° C (watts)120
  • Cooling Capacity At 20° C (watts)200
  • Pump TypePressure
  • RefrigerantR134a
  • Max Flow Rate (L/min)11
  • Max Pump Pressure (PSI)3.5
  • Max Pump Pressure (mbar)240
  • Low-Level CutoffYes
  • Width (in)16 1/5
  • Length (in)23 1/5
  • Height (in)16 1/5
  • Width (cm)41.1
  • Length (cm)58.9
  • Height (cm)41.1
  • Working Area Width (in)5 19/32
  • Working Area Length (in)6 11/64
  • Working Area Depth (in)5
  • Temperature ControlDigital
  • Pressure Pump Max Head At 0 Flow (L/min)11
  • Pressure Pump Max Head At 0 Flow (PSI)3.5
  • Drain ValveYes
  • InterfaceRS-232
  • Display Type3.75\" Touch-Pad LCD
  • Wetted MaterialsStainless steel
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12
  • DescriptionDigital Refrigerated Circulator, 7 L LP, -20-170°C; 120 V/60 Hz
  • Warranty2 Years
Two year warrantyETL Listed

Includes

reservoir lid, refrigeration control cable, bypass tubing, 1/4" NPT(M) to barbed adapter set, and power cord set.

Key Features

  • Closed loop functionality provides greater temperature stability at the external apparatus
  • Temperature calibration increases accuracy
  • Intuitive interface uses readily recognizable icons
  • Controller panel swivels for easy viewing from any angle
  • Minimum temperature of -20°C with a 7 L, low-profile reservoir│Operates on 120 V
  • 2 year warranty

More About this Item

These integrated refrigerated circulators offer reliable, stable temperature control. Single-point temperature calibration allows you to program an offset temperature, enhancing temperature control precision. Large, backlit LCD shows set point and actual bath temperatures simultaneously. Safety and convenience features include overtemperature protection, failsafe heater control, high and low temperature limits with alarms, low-liquid level alarm, alarm and fault messages, and automatic loss of power reset. Low-profile baths provide easier access to bath working area.


Standard Controller Models feature a dual-speed circulating pressure pump and communication via RS-232 serial output. Inert gas purging ports allow control of the headspace environment within the reservoir.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat