This item is now discontinued. We recommend the following as suggested replacements: RK-10124-20

Cole-Parmer Polystat Advanced 6.5 L Heated Bath, 200 C, 115VAC/60Hz

Representative image only.
Cole-Parmer Polystat Item # RK-12121-06
Quality performance at an affordable price!
  • Easy-to-use PID controller with moisture-tight LCD (0.01°) in °C, °F, or K
  • Two-speed pump includes plumbing connections for external circulation
  • Safety features include high-temperature cutoff and acoustic alarms
  • Advanced controller
  • 6.5-L capacity
  • Heat up to 200°C
  • 115 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)6.5
  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient +10
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)21
  • Max Pump Pressure (PSI)10.8
  • Max Pump Pressure (mbar)750
  • High-Temperature CutoffYes
  • Width (in)8 1/2
  • Length (in)14 19/64
  • Height (in)16 19/64
  • Working Area Width (in)6 13/32
  • Working Area Length (in)4 13/32
  • Working Area Depth (in)5 7/8
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Wetted MaterialsPolymers and SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionAdvanced 6.5 L Heated Bath, 200 C, 115VAC/60Hz
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.UL Listed.

Key Features

  • Easy-to-use PID controller with moisture-tight LCD (0.01°) in °C, °F, or K
  • Two-speed pump includes plumbing connections for external circulation
  • Safety features include high-temperature cutoff and acoustic alarms
  • Advanced controller
  • 6.5-L capacity
  • Heat up to 200°C
  • 115 VAC operation
  • 2 year warranty

More About this Item

These baths are ideal for applications with a wide variety of temperature control requirements up to 200°C. Available with tank capacity up to 6.5, 9.5 or 19.6 liters, the compact footprint maximizes bench space. Bright digital display allows for simple operation. Three languages: English, French, and German.

Industrial-grade circulating pumps deliver extra flow and pressure providing more efficient heat exchange, better temperature uniformity, and improved reservoir agitation. Long-life, high wattage heaters for applications requiring rapid temperature recovery from fluctuations.

Advanced Digital Controller Baths offer all the features of the Standard Digital models (except adjustable pump nozzle) plus five programmable set points, a two-stage (force/suction) pump for greater temperature control and circulation capacity, and a USB port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat