Cole-Parmer PolarSafe® Cryogenic Storage Dewar, 30L

Representative image only.
Cole-Parmer Item # RK-44260-66
Robust cryopreservation solutions for long-term storage and transport of biological samples
  • Strong yet lightweight aluminum dewars hold liquid nitrogen
  • Narrow neck design provides high thermal efficiency and low evaporation loss
  • Optional heavy duty lockable enclosure for enhanced security
  • Long term storage up to 200 days (depending on model)
  • Seven sizes available from 2L to 35L
  • 5 year vacuum warranty
  • 1 year warranty

PRODUCT OPTIONS

$1,635.46CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (Liters)30
  • Neck Inside Diameter (ID) (in)2
  • Neck Inside Diameter (ID) (cm)5
  • Static Holding Time (days)172
  • MaterialAluminum
  • Height (in)25.78
  • Evaporation (Liters/day)0.11
  • Warranty1 year
1 Year Warranty

Key Features

  • Strong yet lightweight aluminum dewars hold liquid nitrogen
  • Narrow neck design provides high thermal efficiency and low evaporation loss
  • Optional heavy duty lockable enclosure for enhanced security
  • Long term storage up to 200 days (depending on model)
  • Seven sizes available from 2L to 35L
  • 5 year vacuum warranty
  • 1 year warranty

More About this Item

Confidently store your samples in liquid nitrogen, with ulta-low evaporation loss. With one or two handles depending on model, these dewars are easy to transport. Each unit has numbered index location points for canisters, and can also accommodate straw storage. Long-term storage duration varies by model but can last up to 200 days under normal operating conditions.

Order lockable cap separately. Enhance monitoring and ease of transportation with these Cole-Parmer® Polarsafe® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat