This item is now discontinued. Please browse similar items

Cole-Parmer Panel-Mount Solar Powered Thermometer, 304 SS Case, 2" Dia Cutout

Representative image only.
Cole-Parmer Item # RK-90150-02
Perfect for use in freezers and walk-in coolers!
  • Replace existing 2" mechanical thermometers!
  • NSF (National Sanitation Foundation) certified for food storage areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)158
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Accuracy±1% full-scale
  • Resolution0.1°
  • Mounting TypePanel-mount
  • Display Type3.5-digit LCD
  • Height (in)2/5
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)1
  • BatteryRechargeable Li-ion Battery (1)
  • DescriptionPanel-Mount Solar Powered Thermometer, 304 SS Case, 2\" Dia Cutout
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Replace existing 2" mechanical thermometers!
  • NSF (National Sanitation Foundation) certified for food storage areas
  • 1 year warranty

More About this Item

These maintenance-free thermometers operate on solar power in light levels above 100 LUX, and use a battery back-up below 100 LUX. The calibration adjustment is on back of unit. The 48"L cable has no lead-containing pigments.
Use panel-mount thermometers for front flange attachment.
Use wall-mount thermometers for rear flange attachment.
U-clamp thermometers are for mounting without flange attachment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat