Cole-Parmer One-Touch Vibratory Sieve Shaker 115, 60 (VAC, Hz)

Representative image only.
Cole-Parmer Item # RK-59986-03
Touch-screen programmable controller allows selection of vibration level, time, and pauses
  • Store up to 99 testing profiles for easy repeat of standard tests
  • 3 year warranty

$6,631.73CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Sieves Size Accepted (OD)8\"
  • Timer Range (min)99
  • Width (InchShort)16 1/2
  • Depth (in)12
  • Height (in)28
  • Width (cm)42
  • Depth (cm)31
  • Height (cm)71.1
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (kg)43
  • Shipping Weight (lbs)94
  • DescriptionOne-Touch Vibratory Sieve Shaker
  • Warranty3 Years
3 Year Warranty

Key Features

  • Store up to 99 testing profiles for easy repeat of standard tests
  • 3 year warranty

More About this Item

Combine proven separation technology with the latest in electronic control for fast, accurate separations. Establish the particle size for aggregates, ores, pharmaceuticals, powders, and more. Simply select vibration level, time, and pauses, and press "Start." Three-dimensional sieving action evenly distributes the sample across the sieving surface and reorients particles to ensure the maximum number of passing opportunities. Store up to 99 testing profiles for your standard sieving operations to ensure repeatability.

Shaker accepts eight full-height or sixteen half-height 8" dia. sieves. Sieve clamps allow fast, easy insertion and removal of sieve stacks, while ensuring that sieves are tightly secured during testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat