This item is now discontinued. Please browse similar items

Cole-Parmer Narrow-Mouth Tamper-Evident Bottle, HDPE, 100 mL; 100/cs

Representative image only.
Cole-Parmer Item # RK-63100-02

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • Capacity (oz)3.4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.4
  • Overall Height (in)4
  • Overall Height (cm)10.1
  • DescriptionNarrow-Mouth Tamper-Evident Bottle, HDPE, 100 mL; 100/cs

More About this Item

High-density polyethylene (HDPE) bottles feature a tamper-evident cap that includes a safety ring which is secured when the cap is screwed tightly onto the bottle. Opening the bottle breaks the safety ring, showing signs of interference. Resistant to most chemicals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat