This item is now discontinued. Please browse similar items

Cole-Parmer Essentials Narrow-Mouth HDPE Bottle, 2 L (64 oz); 6/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06038-74
Keep samples contained with leakproof design
  • Choose smaller pack quantities or bulk cases
  • Ideal for storage and handling of solids and liquids
  • FDA-compliant resin will not contaminate food grade products
  • Leakproof closure protects chemicals
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size45 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)4 3/4
  • Outside Diameter (OD) (cm)12.1
  • Overall Height (in)9 1/4
  • Overall Height (cm)23.5
  • DescriptionNarrow-Mouth HDPE Bottle, 2 L (64 oz), 6/cs

Key Features

  • Choose smaller pack quantities or bulk cases
  • Ideal for storage and handling of solids and liquids
  • FDA-compliant resin will not contaminate food grade products
  • Leakproof closure protects chemicals

More About this Item

Manufactured of polypropylene (PP), these translucent, rigid bottles offer superior chemical resistance. Bottles are ideal for storage and sampling of liquids and solids. All bottles are complete with a polypropylene (PP) closure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat