This item is now discontinued. Please browse similar items

Cole-Parmer Multiconfigurable Pressure Transmitter w/ Display, 10-100 psi

Representative image only.
Cole-Parmer Item # RK-98073-74
Measure eight pressure ranges in a single unit
  • Choose models with LCD for on-site indication of pressure
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale; ±2% full-scale at lowest psi rating
  • Min Pressure (PSID)-100
  • Max Pressure (PSID)100
  • Wetted Materials17-4PH SS
  • Casealuminum
  • Process Connection1/8\" NPT(F)
  • Unit Of Measurementpsid
  • Display3.5-digit LCD, 5/8\" (1.6 cm) H
  • Battery Type13 to 30 VDC/VAC, 3-wire
  • Electrical Connections2- and 3-wire
  • Output4 to 20 mA; 1 to 5, 0 to 5, 0 to 10 VDC
  • Enclosure RatingNEMA 4
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionMulticonfigurable Pressure Transmitter w/ Display, 10-100 psi
  • Warranty1 year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Choose models with LCD for on-site indication of pressure
  • 1 year warranty

More About this Item

These feature-rich, multiconfigurable wet-to-wet differential pressure transducers provides you with field-accessible pressure ranging, choice of output, and zeroing. Each unit has four unidirectional and four bidirectional switch-selectable ranges — read positive and negative gauge and differential pressure ranges, giving you eight pressure ranges in one transducer! All controls are contained in a NEMA 4 rated, cast aluminum housing that is easily accessible in the field.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat