This item is now discontinued. Please browse similar items

Cole-Parmer Multi-Mix Rotating Shaker, 110/220 VAC.

Representative image only.
Cole-Parmer Item # RK-04726-02
Three shakers in one compact unit mix anything that needs to be mixed in a tube!
  • Rotate sample 360° forward, backward or both
  • Mix back and forth like a traditional reciprocating rocker
  • Vortex multiple tubes at one time
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Shaking Angle1 to 5°
  • Reciprocating Stroke15 to 90°
  • Min Speed (rpm)5
  • Max Speed (rpm)30
  • Number of Tubes22
  • Tube Size1.5 to 50 mL
  • Width (in)13.5
  • Height (in)7.5
  • Depth (in)7
  • Width (cm)34.29
  • Height (cm)19.05
  • Depth (cm)17.78
  • TimerYes
  • Timer Range0 to 12 hours
  • Power (VAC)110 / 220
  • DescriptionMulti-Mix Rotating Shaker, 110/220 VAC.
  • Warranty1 Year
1 Year Warranty

Key Features

  • Rotate sample 360° forward, backward or both
  • Mix back and forth like a traditional reciprocating rocker
  • Vortex multiple tubes at one time
  • 1 year warranty

More About this Item

This versatile multipurpose mixer/rotator can perform three modes of mixing individually or in the same run, it is up to you! Fully programmable—the easy-to-use push button control panel sets time, shaking speed, rotation angle, and pauses down to the second or up to 12 hours (depending on mixing mode). Two interchangeable platforms (included) feature unique flexible rubber grippers that securely hold a range of tube sizes from 1.5 to 50 mL.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat