This item is now discontinued. Please browse similar items

Cole-Parmer Midi MightyMicro benchtop workstation

Representative image only.
Cole-Parmer Item # RK-63529-00
  • Versatile and adaptable for a variety of applications
  • Keeps notebook or clipboard in top slot near utensils and supplies
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments17
  • ColorWhite
  • Exterior Width (in)24
  • Exterior Height (in)12
  • Exterior Depth (in)5
  • Exterior Width (cm)60.96
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)12.7
  • DescriptionMidi MightyMicro benchtop workstation
  • Warranty1 year
1 Year Warranty

Key Features

  • Versatile and adaptable for a variety of applications
  • Keeps notebook or clipboard in top slot near utensils and supplies
  • 1 year warranty

More About this Item

Your high-traffic areas will look neat and organized. Features a built-in Kimwipes® dispenser and six open utensil compartments along the top row; 18 compartments total. Rigid PVC is durable, easy to clean, and resists scratches and chemicals. Lightweight and easy to move, this organizer can also be mounted on a wall (hardware not included) to free even more benchtop area.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat