Cole-Parmer Micro Aluminum Weighing Dishes, 6.5mm L x 3.5mm W x 2.5mm H, .04 mL; 250/PK

Representative image only.

Cole-Parmer Micro Aluminum Weighing Dishes, 6.5mm L x 3.5mm W x 2.5mm H, .04 mL; 250/PK

Cole-Parmer | Item: 0101922

Ideal for microbalances, organic micro elementary and thermal analysis, and pharmaceutical use

$447.17CAD / Pkg of 250

$447.17CAD / Pkg of 250
Product Description

Key Features

  • Disposable

More About this Item

Our micro weigh boats are compatible with most commercially available analyzers and micro balances. Packaged in easy-to-use plastic containers for storage and dispensing. The dime is not included.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)0.04
  • MaterialAluminum
  • Height (in)3/32
  • Width (in)9/64
  • Length (in)1/4
  • DescriptionMicro Aluminum Weighing Dishes, 6.5mm L x 3.5mm W x 2.5mm H, .04 mL, 250/pk
Reviews
Q&A