Cole-Parmer Micro Aluminum Weighing Dishes, 25mm L x 7mm W x 7mm H, 1.12 mL; 50/PK

Representative image only.

Cole-Parmer Micro Aluminum Weighing Dishes, 25mm L x 7mm W x 7mm H, 1.12 mL; 50/PK

Cole-Parmer | Item: 0101901

Ideal for microbalances, organic micro elementary and thermal analysis, and pharmaceutical use

$190.80CAD / Pkg of 50

$190.80CAD / Pkg of 50
Product Description

Key Features

  • Disposable

More About this Item

Our micro weigh boats are compatible with most commercially available analyzers and micro balances. Packaged in easy-to-use plastic containers for storage and dispensing. The dime is not included.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)1.12
  • MaterialAluminum
  • Height (in)7/64
  • Width (in)15/32
  • Length (in)5/32
  • DescriptionMicro Aluminum Weighing Dishes, 25mm L x 7mm W x 7mm H, 1.12 mL, 50/pk
Reviews
Q&A