Cole-Parmer Micro Aluminum Weighing Dishes, 13mm Dia. x 3.5mm H, .35 mL; 100/PK

Representative image only.

Cole-Parmer Micro Aluminum Weighing Dishes, 13mm Dia. x 3.5mm H, .35 mL; 100/PK

Cole-Parmer | Item: 0101907

Ideal for microbalances, organic micro elementary and thermal analysis, and pharmaceutical use

$175.70CAD / Pkg of 100

$175.70CAD / Pkg of 100
Product Description

Key Features

  • Disposable

More About this Item

Our micro weigh boats are compatible with most commercially available analyzers and micro balances. Packaged in easy-to-use plastic containers for storage and dispensing. The dime is not included.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)0.35
  • MaterialAluminum
  • Height (in)9/64
  • Diameter (in)1/2
  • DescriptionMicro Aluminum Weighing Dishes, 13mm Dia. x 3.5mm H, .35 mL, 100/pk
Reviews
Q&A