Cole-Parmer Micro Aluminum Weighing Dishes, 12mm L x 2mm W x 4.5mm H, .12 mL; 250/PK

Representative image only.

Cole-Parmer Micro Aluminum Weighing Dishes, 12mm L x 2mm W x 4.5mm H, .12 mL; 250/PK

Cole-Parmer | Item: 0101917

Ideal for microbalances, organic micro elementary and thermal analysis, and pharmaceutical use

$520.11CAD / Pkg of 250

$520.11CAD / Pkg of 250
Product Description

Key Features

  • Disposable

More About this Item

Our micro weigh boats are compatible with most commercially available analyzers and micro balances. Packaged in easy-to-use plastic containers for storage and dispensing. The dime is not included.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)0.12
  • MaterialAluminum
  • Height (in)11/64
  • Width (in)5/64
  • Length (in)15/32
  • DescriptionMicro Aluminum Weighing Dishes, 12mm L x 2mm W x 4.5mm H, .12 mL, 250/pk
Reviews
Q&A