International Products Corp LF2100® Low-Foam Cleaner, Liquid Detergent; 235 kg

Representative image only.
International Products Corp Mfr # L-2190 – Item # RK-18100-06
LF2100® liquid low-foam cleaner
  • Ideal for automatic washers Available in 1-L bottles to 235 kg plastic drums!

PRODUCT OPTIONS

$6,029.11CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • FormatLiquid
  • Dilution1:100 to 2:100, pH 9.7
  • ApplicationsGels, Emulsifiers, Oil, Titanium Doixides, Dyes, Silicaons, Fragrances, Petrolatum, Paraffins
  • DescriptionLF2100® Low-Foam Cleaner, Liquid Detergent; 235 kg

Key Features

  • Ideal for automatic washers Available in 1-L bottles to 235 kg plastic drums!

More About this Item

A mild yet powerful cleaner for automatic washing machines and other high-pressure/high-agitation applications. Removes contaminants such as grease, oil, wax, particulates, tar, ink and most other soils from glass, stainless steel, ceramics, plastics, and many other surfaces. It is effective at 1 – 2% in water and rinses clean, leaving no residue. Meets USDA guidelines for incidental contact with food processing systems. Solution is safe for workers and the environment – contains no phosphates, CFCs, ODCs, phenols, or borates.

Note: May etch zinc, magnesium, and aluminum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat