This item is now discontinued. We recommend the following as suggested replacements: RK-04727-01

Cole-Parmer 125 Homogenizer Kit, Soft Tissue Version, 115 VAC

Representative image only.
Cole-Parmer Item # RK-04727-13
Handle small tissue samples, PCR, RNA, and DNA up to heavy-duty tissue processing and cell disruption
  • Variable-speed motor performs up to 30,000 rpm
  • Homogenize tissue samples quickly and efficiently — without worrying about cross-contamination
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Generator IncludedYes (12 plastic tip probes for soft tissue)
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • Max Sample Size (Liters)0.03
  • Max Speed (rpm)30000
  • Min Speed (rpm)5000
  • Wattage (Out put)125
  • Power (VAC)115
  • Power (Hz)50/60
  • Description125 Homogenizer Kit, Soft tissue version, 115 VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Variable-speed motor performs up to 30,000 rpm
  • Homogenize tissue samples quickly and efficiently — without worrying about cross-contamination
  • 1 year warranty

More About this Item

Cole-Parmer homogenizers are well-suited for a wide range of processing applications —use as a handheld unit or post-mount to the optional stand for hands-free operation. Plastic tip probes are maintenance-free and do not require the disassembly associated with traditional stainless steel generators. Tips are available in both soft tissue (deaggregations) and hard tissue (frozen) versions; designed to work with sample volumes between 0.25 to 30 mL. Engineered from durable plastics, these tips may be autoclaved and reused, or disposed of after each use to eliminate cross contamination.

The 125 Homogenizing Kits are ideal for RNA, DNA, and PCR applications. They contain everything you need to begin homogenizing tissue samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat