Cole-Parmer Tissue Homogenizer with US Plug; 115V

Representative image only.
Cole-Parmer Item # RK-04727-01
Lightweight and powerful motor ideal for small samples
  • Variable-speed motor performs up to 30,000 rpm
  • Ergonomically designed to reduce hand strain
  • 3 year warranty

PRODUCT OPTIONS

$1,809.32CAD / Each
Choose a generator probe to meet your needs.

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.05
  • Max Sample Size (mL)100
  • Max Speed (rpm)30000
  • Min Speed (rpm)5000
  • Wattage (Out put)125
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionTissue Homogenizer with US Plug; 115V
  • Warranty3 Years
3 Year WarrantyCanadian Standards Association

Key Features

  • Variable-speed motor performs up to 30,000 rpm
  • Ergonomically designed to reduce hand strain
  • 3 year warranty

More About this Item

The Cole-Parmer HO-200 series homogenizers are well-suited for a wide range of processing applications —use as a handheld unit or post-mount to the optional stand for hands-free operation. Use these homogenizers with either the stainless steel rotor-stator generators or the plastic tip probes (tip adapter 04727-88 required). Order components separately.
These homogenizers process a wide range of samples from 0.05 mL to 100 mL. They are ergonomically designed to reduce hand strain during extended periods of handheld operation.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
Build a complete homogenizer system with plastic tip probe and required tip adapter. Optional stand and motor support accessories allow hands-free operation. More accessories are available.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat