Cole-Parmer Industrial Flowmeter/Accumulator, 1 to 10 GPM

Representative image only.
Cole-Parmer Item # RK-05609-00

$777.95CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% of reading
  • Repeatability±0.1% of reading
  • Battery Life4000 hours nominal
  • Display Type6-digit LCD with floating decimal, 0.5"H
  • DescriptionIndustrial Flowmeter/Accumulator, 1 to 10 GPM

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat