Cole-Parmer Essentials Humidity Sponge, Regenerable; 3" X 3" bags, 40 bags/pk

Representative image only.
Cole-Parmer Essentials Item # RK-07193-13
Provides up to 37% moisture absorption
  • Regenerable bags can be regenerated and reused repeatedly
  • Indicators show when moisture capacity has been reached
  • 1 year warranty

PRODUCT OPTIONS

$82.51CAD / Pkg of 40

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)3
  • Exterior Height (in)0.25
  • Exterior Depth (in)3
  • Exterior Width (cm)7.6
  • Exterior Height (cm)0.6
  • Exterior Depth (cm)7.6
  • DescriptionHumidity Sponge, Regenerable; 3\" X 3\" bags, 40 bags/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Regenerable bags can be regenerated and reused repeatedly
  • Indicators show when moisture capacity has been reached
  • 1 year warranty

More About this Item

Humidity sponges meet all drying requirements. One bag will retain 16% moisture in a container with a volume of two gallons (476 cu. in.) The sponges are non-toxic and are Class M3.5 cleanroom-compatible.

Model 07193-13 has Tyvek® on both sides and may be regenerated
in a 220°F oven and reused repeatedly. A relative humidity card is
included in each pack to show when bags need to be regenerated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat