This item is now discontinued. Please browse similar items

Cole-Parmer HPLC Syringe Filters, Non Sterile, Polypropylene, 30 mm, 0.2µm; 100/pk

Representative image only.
Cole-Parmer Item # RK-32817-02
High quality, economical price
  • Syringe filters come with plastic jar for convenient storage
  • Constructed with a 30 mm Polypropylene membrane and 0.2µm pore size

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolypropylene (PP)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)30
  • Housing MaterialPolypropylene (PP)
  • Retention Volume (µL)<137
  • Max Pressure (PSI)90
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • DescriptionHPLC Syringe Filters, 0.2 um PP, 30 mm; 100/Pk

Key Features

  • Syringe filters come with plastic jar for convenient storage
  • Constructed with a 30 mm Polypropylene membrane and 0.2µm pore size

More About this Item

These nonsterile syringe filters are tested for physical properties and UV detectable extractables. Each unit features secure, enhanced female Luer-Lok™ inlet and male luer slip outlet, and solvent-resistant low extractable polypropylene housing. Select membranes available with 1.0 µm binder-free glass prefilter for high-solids sample. All syringe filters are autoclavable.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat