Cole-Parmer HPLC Syringe Filters, Non Sterile, Cellulose Acetate, 17 mm, 0.45µm; 100/pk

Representative image only.
Cole-Parmer Item # RK-32817-14
High quality, economical price
  • Syringe filters come with plastic jar for convenient storage
  • Constructed with a 17 mm Cellulose Acetate membrane and 0.45µm pore size

PRODUCT OPTIONS

$484.01CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialCellulose Acetate
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)17
  • Housing MaterialPolypropylene (PP)
  • Retention Volume (µL)<29
  • Max Pressure (PSI)115
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • DescriptionHPLC Syringe Filters, 0.45 um CA, 17 mm; 100/Pk

Key Features

  • Syringe filters come with plastic jar for convenient storage
  • Constructed with a 17 mm Cellulose Acetate membrane and 0.45µm pore size

More About this Item

These nonsterile syringe filters are tested for physical properties and UV detectable extractables. Each unit features secure, enhanced female Luer-Lok™ inlet and male luer slip outlet, and solvent-resistant low extractable polypropylene housing. Select membranes available with 1.0 µm binder-free glass prefilter for high-solids sample. All syringe filters are autoclavable.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat