This item is now discontinued. We recommend the following as suggested replacements: RK-04807-50

Cole-Parmer Hot Plate, Ceramic top, 230 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # RK-04801-06
Maximum temperature reached in approximately 2 minutes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15.24
  • Top Plate Width (cm)15.24
  • Top Plate MaterialCeramic
  • Min Temperature (° F)120
  • Max Temperature (° F)842
  • Min Temperature (° C)49
  • Max Temperature (° C)450
  • Temperature Accuracy (° C)±5.0°
  • Max Load Capacity (lbs)10
  • Max Load Capacity (kg)4.54
  • Length (in)9
  • Width (in)6
  • Height (in)4 7/8
  • Length (cm)22.86
  • Width (cm)15.24
  • Height (cm)12.3825
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)450
  • Power (amps)2
  • DescriptionHot Plate, Ceramic top, 230 VAC, 60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Epoxy-coated cast-aluminum body is designed for durability and stability. A corrosion-resistant ceramic top is perfect for your high-temperature applications; ceramic top is housed in an aluminum frame for cooler edges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat