This item is now discontinued. Please browse similar items

Cole-Parmer Horizontal Fiber Optic Illuminator

Representative image only.
Cole-Parmer Item # RK-09790-00
External transformer operates illuminator at lower temperatures
  • Meets Mil Spec 2000
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity10,000 footcandles at 3\"
  • Brightness (watts)30
  • Lamp Color Temperature3100 K
  • Bulb Life200 hours at high setting
  • Illuminator Height (in)3
  • Illuminator Width (in)4.5
  • Illuminator Depth (in)6.5
  • Illuminator Height (cm)7.62
  • Illuminator Width (cm)11.43
  • Illuminator Depth (cm)16.51
  • Light Pipe Length (in)24
  • Light Pipe Outside Dimension (OD) (in)0.4375
  • DescriptionHorizontal Fiber Optic Illuminator
  • Warranty2 Years
Two year warranty

Key Features

  • Meets Mil Spec 2000
  • 2 year warranty

More About this Item

Our fan-cooled illuminator is ideal for microscopy and circuit board inspections. Transformer is attached to power cord outside the illuminator housing for cooler operating temperatures and longer bulb life.
Solid-state intensity control lets you operate the illuminator in economy, medium, or high lamp settings. Order polarizer or a filter kit for special lighting effects.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat