Cole-Parmer High-Form Crucible with Cover, Porcelain; 50 mL

Representative image only.

Cole-Parmer High-Form Crucible with Cover, Porcelain; 50 mL

Cole-Parmer | Item: 6310052

Ashing, drying and concentrating samples now more affordable

$43.02CAD / Each

BUY MORE & SAVE

  • 1-5$43.02 CAD / Each
  • 6-29$38.72 CAD / Each
  • 30-119$36.57 CAD / Each
  • 120+$34.42 CAD / Each

$43.02CAD / Each

BUY MORE & SAVE

  • 1-5$43.02 CAD / Each
  • 6-29$38.72 CAD / Each
  • 30-119$36.57 CAD / Each
  • 120+$34.42 CAD / Each

Buy It Together

Current Item

Cole-Parmer High-Form Crucible with Cover, Porcelain; 50 mL
Cole-Parmer High-Form Crucible with Cover, Porcelain; 50 mL
6310052

$43.02CAD / Each
+ +
Platinum Crucible, standard form, 10 mL, 1/ea
1783015

$5,333.67CAD / Each
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

$314.57CAD / Each
+ + +
Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK
1782919

$421.76CAD / Pkg of 24
+
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
+ + =
Total Price 6939.14 ADD 10 ITEMS TO CART
Product Description

Includes

Cover.

Key Features

  • Withstand temperatures to 1150 °C ( 2102 °F)
  • Autoclavable
  • 1 year warranty

More About this Item

These crucibles are glazed on inner and outer surfaces, except outer bottom and rim. Can withstand temperatures to 1150 °C (2102 °F) and heating rates up to 200 °C (392 °F) per hour. The porcelain crucibles provide resistance to acids and alkalies except for hydrofluoric acid.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)50
  • Cap MaterialPorcelain
  • Overall Height (mm)43
  • Top Outside Diameter (mm)53
  • AutoclavableYes
  • DescriptionHigh-Form Crucible with Cover, Porcelain; 50 mL
  • Warranty1 year
Reviews
Q&A