This item is now discontinued. View the direct replacement: RK-68349-06 or browse similar items

Cole-Parmer High-Accuracy Digital Gauge, 0 to 100.0 psig, 4-Digit LCD, Peak Hold

Representative image only.
Cole-Parmer Item # RK-68920-38
±0.25% test gauge accuracy
  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
  • Temperature-compensated piezoresistive sensor
  • Factory-calibrated using NIST traceable standards
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Wetted Materials300 SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Display4-digit LCD, 0.6\" H
  • Battery TypeOne 9 V (included)
  • Battery Life1000 Hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psig
  • DescriptionHigh-Accuracy Digital Gauge, 0 to 100.0 psig, 4-Digit LCD, Peak Hold
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
  • Temperature-compensated piezoresistive sensor
  • Factory-calibrated using NIST traceable standards
  • 1 year warranty

More About this Item

Note: NIST calibration report is NOT provided - order separately below

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat