Cole-Parmer FHD-200 HEPA Filter for Powders and Particulates

Representative image only.
Cole-Parmer Item # RK-78900-15
A filter for every application
  • Remove pollutants safety
  • Main filter powders and particulates
  • 99.995% efficient for particulates 0.3 microns and larger
  • Also compatible with DLF-200 series
  • 1 year warranty

PRODUCT OPTIONS

$555.47CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)18
  • Exterior Height (in)2
  • Exterior Depth (in)18
  • Shipping Weight (lbs)5.9
  • Shipping Weight (kg)2.7
  • Filter TypeHEPA for powders and particulates
  • DescriptionHEPA Filter, Powders and Particulates
  • Warranty1 year
1 Year Warranty

Key Features

  • Remove pollutants safety
  • Main filter powders and particulates
  • 99.995% efficient for particulates 0.3 microns and larger
  • Also compatible with DLF-200 series
  • 1 year warranty

More About this Item

Choose from a wide range of filters to remove a wide variety of pollutants. Filters are compatible with the Cole-Parmer range of ductless fume hoods

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat