This item is now discontinued. We recommend the following as suggested replacements: RK-04727-02

Cole-Parmer Hand-Held Homogenizer, 1-200 mL, 1.3cm Stator; 230V

Representative image only.
Cole-Parmer Item # RK-04751-05
Mix, emulsify, shred, or chop 1- to 1000-mL biological samples
  • Dual speed motor provides versatility
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)1
  • Min Sample Size (Liters)0.001
  • Max Sample Size (mL)200
  • Max Sample Size (Liters)0.2
  • Max Speed (rpm)10000
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionHand-Held Homogenizer, 1-200 mL, 1.3cm Stator; 230V
  • Warranty3 Months
3 Month WarrantyConformite Europeenne

Key Features

  • Dual speed motor provides versatility
  • 3 month warranty

More About this Item

These homogenizers are lightweight and simple to use—just hold homogenizer in a sample vessel, then press and hold the two-speed switch (7000 or 10,000 rpm). One-handed operation is possible with any suitable beaker or vessel having a 2 inch opening. Material is rapidly dispersed and disintegrated by the ultrahigh-frequency mechanical treatment. No sample transfer loss to transfers from a blender vessel.

Clean between samples by briefly running the rotor stator in a beaker of clean water or mild detergent.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat