Cole-Parmer Essentials Griffin-Style PP Beakers, 400 mL; 6/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06100-68
No more difficult readings
  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 400 mL capacity with 50 mL graduations

PRODUCT OPTIONS

$106.82CAD / Case of 6

BUY MORE & SAVE

  • 1-5$106.82CAD / Case of 6
  • 6-29$96.14CAD / Case of 6
  • 30-119$90.80CAD / Case of 6
  • 120+$85.46CAD / Case of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)400
  • Capacity (oz)13
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (° F)275
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)4 1/4
  • Overall Height (cm)10.8
  • DescriptionGriffin-Sytle PP Beakers, 400 mL

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 400 mL capacity with 50 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat