This item is now discontinued. We recommend the following as suggested replacements: RK-06000-70

Cole-Parmer Essentials Griffin-Style PP Beaker, 2000 mL; 6/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06100-74
No more difficult readings
  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 2000 mL capacity with 200 mL graduations

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)200
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (° F)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 1/4
  • Outside Diameter (OD) (cm)13.3
  • Overall Height (in)7 1/4
  • Overall Height (cm)18.4
  • DescriptionGriffin-Sytle PP Beakers, 2000 mL

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 2000 mL capacity with 200 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat