This item is now discontinued. We recommend the following as suggested replacements: RK-34503-55

Cole-Parmer Glass Erlenmeyer Flask, 250 mL, 12/pk

Representative image only.
Cole-Parmer Item # RK-34506-12
Low-cost economical alternative fits every budget!
  • Narrow-mouth opening with beaded heavy-duty rim
  • Approximate graduations and marking spot are durable white enamel
  • Withstands short-term exposure to 752°F (400°C) and long-term exposure to 445°F (230°C)
  • Class A borosilicate glass meets ASTM E 1404, DIN 12380 specifications
  • Autoclavable

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • Graduation Interval (mL)25
  • Cap MaterialGlass
  • Stopper Number Accepted6
  • Overall Height (cm)14.5
  • DescriptionGlass Erlenmeyer Flask, 250 mL, 12/pk

Key Features

  • Narrow-mouth opening with beaded heavy-duty rim
  • Approximate graduations and marking spot are durable white enamel
  • Withstands short-term exposure to 752°F (400°C) and long-term exposure to 445°F (230°C)
  • Class A borosilicate glass meets ASTM E 1404, DIN 12380 specifications
  • Autoclavable

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat