Cole-Parmer General Purpose pH Electrode, 3 k Ohms Balco, 10-ft Cable

Representative image only.
Cole-Parmer Item # RK-05994-33
Save money—just replace electrode
  • Purchase a separate housing and simply replace electrodes as needed
  • Dome bulb offers better protection from breakage
  • Stable in low-ionic strength solutions
  • Offers resistance to sodium ion error
  • Compatible with most systems
  • 1 year warranty

PRODUCT OPTIONS

$290.26CAD / Each

BUY MORE & SAVE

  • 1-5$290.26CAD / Each
  • 6-11$261.23CAD / Each
  • 12-23$246.72CAD / Each
  • 24+$232.21CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeSingle junction
  • Electrode Body MaterialGlass
  • Sensing Glass TypeBlue
  • Min pH (pH)13
  • Max Temperature (° C)100
  • Temperature CompensationYes
  • Max Pressure (PSI)150
  • ATC ConnectorSpade lugs
  • ATC Element3 kΩ Balco
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionGeneral Purpose pH Electrode, 3 k Ohms Balco, 10-ft Cable
  • Warranty1 year
1 Year Warranty

Key Features

  • Purchase a separate housing and simply replace electrodes as needed
  • Dome bulb offers better protection from breakage
  • Stable in low-ionic strength solutions
  • Offers resistance to sodium ion error
  • Compatible with most systems
  • 1 year warranty

More About this Item

General-purpose single-junction electrodes are economical yet accurate. Can be used for measurements up to pH 13. Maximum pressure is 150 psi at 25°>C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elemen

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat