Cole-Parmer Essentials Gel-Loading Tips, 1 to 200 µL, Bulk Pack; 1000/Pk

Representative image only.
Cole-Parmer Item # RK-25713-10
Get easy loading of electrophoresis gels
  • Easily fit into small instrument openings
  • Ideal for DNA sequencing

PRODUCT OPTIONS

$132.61CAD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.2
  • Overall Length (in)2.75
  • Overall Length (mm)69.85
  • Color CodeNatural
  • Package OfBulk; 1000/pk
  • Compatible withBiohit Proline; Costar®; Eppendorf®; Finnpipette®; Jencons Sealpette; Oxford® BenchMate™; Pipetman®; Socorex; Titertek® Digital
  • DescriptionGel-Loading Tips, 1 to 200 µL, 1000/pk

Key Features

  • Easily fit into small instrument openings
  • Ideal for DNA sequencing

More About this Item

These extended microcapillary tips are excellent for loading electrophoresis gels. The polypropylene tips are rounded to fit easily into small instrument openings. Use these microcapillary tips for DNA sequencing, loading SDS PAGE gels, and other critical sampling applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat