This item is now discontinued. Please browse similar items

Cole-Parmer Fume Hood, 36", with Work Surface and Vapor-Proof Light, 115V

Representative image only.
Cole-Parmer Item # RK-33730-52
Large 29" high sash height allows ample room for loading, unloading, and use of equipment
  • VaraFlow baffle system maintains uniform airflow
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)36
  • LightsVapor-proof
  • Exterior Width (in)36
  • Exterior Height (in)48
  • Exterior Depth (in)28
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)438
  • DescriptionFume Hood, 36\", with Work Surface and Vapor-Proof Light, 115 V
  • Warranty3 Years
3 Year WarrantyUL Listed.

Key Features

  • VaraFlow baffle system maintains uniform airflow
  • 3 year warranty

More About this Item

Ducted fume hoods feature an ergonomic counter-balanced 3/16" tempered safety glass sash lift. Hoods are nonmetallic, composite fiberglass dual-wall construction and have an angled picture-frame style opening. The vapor-proof fluorescent lighting is wired to a preinstalled junction box with switch. Airflow monitor is also preinstalled and wired for immediate use. Included epoxy work surface features dished groove for spill capture and user safety. A 2-service, grounded, 20 amp outlet is also preinstalled for use with mixers, stirrers, or other laboratory equipment. Customize your hood with plumbing and gas fixtures; contact an Application Specialist for more information. Standard and acid-storage base cabinets are available under “Accessories”; 72" hoods require two 36" cabinets.

Note:All Hoods need to be hard-wired and require a blower for operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat