Cole-Parmer Flexicon Style Filling Needle, 316L SS, 1.00 mm ID

Representative image only.

Cole-Parmer Flexicon Style Filling Needle, 316L SS, 1.00 mm ID

Cole-Parmer | Item: 5014237

Engineered for high precision and accuracy in filling applications

$605.56CAD / Each

$605.56CAD / Each
Product Description

Key Features

  • Ensure accurate dosing while minimizing waste
  • Provides 100% coverage across the fill-finish arena
  • Made from premium 316L stainless steel with polycarbonate housing
  • 70% IPA cleaned in ISO Class 7 cleanroom prior to double bagging
  • USP Class VI, FDA 21 CFR177.1580, REACH, and RoHS compliant
  • Latex and phthalate free
  • 1.00 mm ID x 1.50 mm OD needle
  • For dose tube with 1.20 mm ID

More About this Item

The single-use filling needles come ready to use—simply open, sterilize, and place in filling machines. Needles go through meticulous quality control checks to ensure consistent, repeatable performance across batches. Needles are constructed of high-quality 316L stainless steel needles with polycarbonate housing in an oil- and adhesive-free manufacturing process, minimizing introduction of foreign particles into the filling environment. Needle straightness of <2 mm/M allows for high-speed filling.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Material316L stainless steel needle and polycarbonate housing
  • Outside Diameter (OD) (mm)1.5
  • Inside Diameter (ID) (mm)1
  • For Tube Inside Diameter (ID) (mm)1.2
  • DescriptionFlexicon Style Filling Needle, 316L SS, 1.00 mm ID
Reviews
Q&A