Cole-Parmer SHP-200-MP5-120 Five-Position Stirring Hot Plate, 120V

Representative image only.
Cole-Parmer Item # RK-51450-71
Versatile—perform heating and multiple mixing applications at the same time
  • Each stirring position is individually controlled
  • Heat up to 450 °C in minutes
  • Front panel controls are positioned to prevent you from touching the hot plate
  • Solid ceramic surface offers excellent corrosion and chemical resistance
  • 3 year warranty

PRODUCT OPTIONS

$2,983.61CAD / Each

$483.27CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.5
  • Top Plate Width (cm)30.5
  • Top Plate MaterialCeramic
  • Min Temperature (° F)212
  • Max Temperature (° F)845
  • Min Temperature (° C)100
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)40
  • Max Load Capacity (kg)18.14
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions5
  • Max Stirring Volume per position (Liters)0.8
  • Length (in)17 1/2
  • Width (in)12
  • Height (in)4 1/2
  • Length (cm)44.45
  • Width (cm)30.48
  • Height (cm)12
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)11.8
  • DescriptionFive-Position Stirring Hot Plate, 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Each stirring position is individually controlled
  • Heat up to 450 °C in minutes
  • Front panel controls are positioned to prevent you from touching the hot plate
  • Solid ceramic surface offers excellent corrosion and chemical resistance
  • 3 year warranty

More About this Item

These analog multiposition stirring hot plates offer you much more versatility than single-position units. Each stirrer position is individually controlled and can stir solutions from 100 to 1500 rpm. The heater knob controls the temperature range from 100 to 450 °C and features two quick-set positions (HI and LO). Indicator lights illuminate when stirring and heating functions are activated.

The solid ceramic top surface is corrosion and chemical resistant, is easy to clean, and measures 30.5 x 30.5 cm (12” x 12”). It heats up quickly and will never warp or buckle

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat