Cole-Parmer Essentials Sterile Double Bagged Sampling Spoons, Polystyrene, 1 tbsp (14.79 mL); 50/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06302-10
Double bagged for extra protection from contamination
  • Specifically designed for muti-zone cleanrooms
  • Gamma irradiation sterilized (SAL 10-6)
  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Individually sealed easy-to-open bags all packaged within an outer bag
  • Long, curved handle for improved control
  • 2 year warranty

PRODUCT OPTIONS

$154.71CAD / Case of 50
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.5
  • Capacity (mL)14.79
  • Overall Length (in)7 29/64
  • Width (in)47/64
  • Handle Length (in)5 9/16
  • Overall Length (cm)18.92
  • Width (cm)1.89
  • Handle Length (cm)14.12
  • MaterialPolystyrene
  • SterileYes
  • ColorWhite
  • DescriptionSterile Double Bagged Sampling Spoons, Polystyrene, 1 tbsp (14.79 mL); 50/CS
  • Warranty2 years
Two year warrantySterile

Key Features

  • Specifically designed for muti-zone cleanrooms
  • Gamma irradiation sterilized (SAL 10-6)
  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Individually sealed easy-to-open bags all packaged within an outer bag
  • Long, curved handle for improved control
  • 2 year warranty

More About this Item

Designed for use in multi-zone clean rooms, these single-use, lab sampling spoons are individually bagged then packaged within another bag for extra contamination protection. The long, ergonomic handle makes them ideal for gathering small amounts of sample material while minimizing the potential of personal contact. They reach easily into jars, bottles, and other confined areas. The curved handle end makes it easier to withdraw the spoon from containers or grab the spoon from a flat surface.
These laboratory spoons are made of FDA-grade polystyrene; gamma irradiation sterilized (SAL 10-6); free of BSE/TSE, heavy metals, BPA and phthalates; and lot traced. A Certificate of Irradiation is available upon request. Specified volumes are approximate and not intended for measuring specific volumes.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat