Cole-Parmer Essentials Stainless Steel Tweezers, Smooth Flat Tips, Serrated Grip, 120mm

Representative image only.
Cole-Parmer Essentials Item # RK-07398-32
Get a more firm grip
  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Serrated handle ensures a firm hold
  • Hand finished for precise alignment

PRODUCT OPTIONS

$8.10CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 51/64
  • Width (in)9/32
  • Overall Length (cm)12.2
  • Width (cm)0.7
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleSmooth Flat Tips
  • DescriptionStainless Steel Tweezers, Smooth Flat Tips, Serrated Grip, 120mm

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Serrated handle ensures a firm hold
  • Hand finished for precise alignment

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat