Cole-Parmer Essentials Sterile Oval Lab Sampling Spoons, Polystyrene, 2.5 mL (0.08 oz); 100/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06287-39
High-quality, chemically resistant polystyrene
  • Gamma irradiation sterilized
  • DNase, RNase, and pyrogen-free
  • Withstands temperatures between -10 to +70 °C (14 to 158 °F)

$95.48CAD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.08
  • Capacity (mL)2.5
  • Overall Length (in)4 29/32
  • Width (in)1 9/64
  • Handle Length (in)2 1/8
  • Overall Length (cm)12.5
  • Width (cm)2.9
  • Handle Length (cm)5.4
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionSterile Oval Lab Sampling Spoons, Polystyrene, 2.5 mL (0.08 oz); 100/CS

Key Features

  • Gamma irradiation sterilized
  • DNase, RNase, and pyrogen-free
  • Withstands temperatures between -10 to +70 °C (14 to 158 °F)

More About this Item

These high-quality, oval shaped, polystyrene lab spoons are resistant to most acids, bases, and commonly used solvents. The easy-to-grip long handles allow efficient sampling of various powders, granulates, and pastes while reducing the risk of cross contamination. The handles are also slightly inclined to allow the sampling spoons to lie horizontally on a flat surface.
Individually packaged, printed with lot number, production date, and expiration date, these gamma- irradiated, sterile spoons are DNase, RNase, and pyrogen-free. They are guaranteed to withstand temperatures between -10 to 70 °C. (14 to 158 °F) and are intended for one-time use and disposal. Specified volumes are printed on the handles but are approximate and not intended for measuring specific volumes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat