Cole-Parmer Essentials Sterile Lab Sampling Scoops, Polystyrene, 60 mL (2 oz); 100/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06260-01
Sterile, disposable lab scoops prevent cross contamination
  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Flat bottom for use as weigh boat
  • Ergonomic handle for a comfortable grip
  • Individually sealed in easy-to-open bags
  • 60 mL capacity
  • 2 year warranty

PRODUCT OPTIONS

$200.38CAD / Case of 100
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")3
  • Capacity (oz)2
  • Width (InchShort)1 1/2
  • Capacity (mL)60
  • Overall Length (in)8
  • Handle Length (in)5
  • Overall Length (cm)20.32
  • Width (cm)3.81
  • Handle Length (cm)12.7
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionSterile Lab Sampling Scoops, Polystyrene, 60 mL (2 oz); 100/CS
  • Warranty2 year
Two year warrantySterile

Key Features

  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Flat bottom for use as weigh boat
  • Ergonomic handle for a comfortable grip
  • Individually sealed in easy-to-open bags
  • 60 mL capacity
  • 2 year warranty

More About this Item

Use these sterile, disposable lab scoops to help reduce cross contamination. Manufactured from sturdy, one-piece, FDA-grade polystyrene, they can be used to hold a variety of media and have an ergonomic, comfortably curved handle to make sample retrieval easy. A flat bottom allows them to be placed on a surface without spillage and to be used as a weighing dish.


These individually bagged laboratory scoops are gamma irradiation sterilized SAL 10-6; free of BSE/TSE, heavy metals, BPA, and phthalates; and lot traced. A Certificate of Irradiation is available upon request. Specified volumes are approximate and not intended for measuring specific volumes.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat