Cole-Parmer Essentials Powder Lance, Sterile, 950mm Length, HDPE, 200mL; 20/PK

Representative image only.
Cole-Parmer Essentials Item # RK-06286-42
Quickly and easily take a cross sectional sample within the vessel
  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Ergonomically designed handle makes it easy to use, even when doing a large amount of sampling
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

PRODUCT OPTIONS

$493.59CAD / Pkg of 20

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Volume (mL)200
  • SterileYes
  • Length (in)37.4
  • Diameter (in)0.87
  • Length (cm)95
  • Diameter (cm)2.2
  • DescriptionPowder Lance, HDPE, Sterile, 200 mL; 20/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Manufactured in Class 100,000 cleanroom and individually packaged
  • Ergonomically designed handle makes it easy to use, even when doing a large amount of sampling
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

More About this Item

These powder lance samplers are designed to take a cross sectional sample at an exact position within the vessel. The samplers are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness and individually bagged. Choose from sterile or non-sterile samplers. Sterilized powder lances are sterilized via gamma irradiation (25-45 kGy).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat