Cole-Parmer Essentials 40 Pound Nylon Reusable Releasable Cable Zip Ties, 4.5" L, Black; 100/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06842-42
Unlock to remove and reuse
  • Environmentally friendly reusable design generates less waste
  • Simply unlock and open with one hand to easily move the tie, or add/delete bundle contents
  • Help saves reordering time and money in situations where reuse is possible
  • Withstands temperatures to 85 °C (185 °F)
  • 1 year warranty

PRODUCT OPTIONS

$17.68CAD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)40
  • Length (in)4 1/2
  • Width (InchShort)19/64
  • Max Bundle Diameter (in)1 11/64
  • Height (in)1/20
  • Length (cm)11.43
  • Max Bundle Diameter (cm)3
  • ColorBlack
  • MaterialNylon
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)185
  • Withstand Temperatures up to (° C)85
  • Melting Point (° F)495
  • Melting Point (° C)257
  • Description40 Pound Nylon Cable/Zip Ties, Reusable/ Releasable, 4.5\" L, Black; 100/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Environmentally friendly reusable design generates less waste
  • Simply unlock and open with one hand to easily move the tie, or add/delete bundle contents
  • Help saves reordering time and money in situations where reuse is possible
  • Withstands temperatures to 85 °C (185 °F)
  • 1 year warranty

More About this Item

Reusable cable/zip ties have an extended tab that releases the closing mechanism allowing the tie to be opened easily with just one hand. They can be opened to allow items to be added or removed from the bundle, or for them to be used for a new purpose. The reusability helps save time, money, and the environment.
Made of high-quality 6/6 nylon, these ties hold securely, even when used to bundle vibrating or flexing materials, will not corrode or stretch, and will continue to hold tension even in oily spray or wet environments. Carbon black color provides extra UV resistance for a variety of indoor and outdoor uses.

Able to withstand temperatures to 85 °C (185 °F), these cable/zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application. They are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand to tighten. Cut the tail only if reuse is not desired. For mounting wires and cables to walls or other surfaces, use Cole Parmer® Self Adhering Cable Zip Tie Mounts—available separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat