Cole-Parmer Essentials 40 Pound Nylon Mountable Cable Zip Ties, 6.0" L, White; 100/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06842-54
Installs without additional clips or mounts
  • Easily mount cable zip ties to any surface (hardware not included)
  • Durable locking mechanism holds bundles securely
  • Withstands temperatures to 85 °C (185 °F)
  • 1 year warranty

PRODUCT OPTIONS

$14.73CAD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)40
  • Width (InchShort)9/64
  • Length (in)6
  • Height (in)3/64
  • Max Bundle Diameter (in)1 17/64
  • Length (cm)15.24
  • Max Bundle Diameter (cm)3.2
  • ColorWhite
  • MaterialNylon
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)185
  • Withstand Temperatures up to (° C)85
  • Melting Point (° F)495
  • Melting Point (° C)257
  • Description40 Pound Nylon Cable/Zip Ties, Mountable Tie, 6.0" L, White; 100/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Easily mount cable zip ties to any surface (hardware not included)
  • Durable locking mechanism holds bundles securely
  • Withstands temperatures to 85 °C (185 °F)
  • 1 year warranty

More About this Item

These mountable, 6/6 nylon cable ties offer two products in one. Easily bundle cables together and permanently mount the ties to a wall, panel, or other surfaces using the integrated mounting eyelet on the cable tie head (hardware not included). No need for additional wall clips or mounts. The ties easily self-lock around bundles of wire or cable keeping them neat and organized. They will not corrode or stretch and will continue to hold tension even in oily spray or wet environments.

Able to withstand temperatures to 85 °C (185 °F), these cable zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application. They are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete or use a tensioning tool—available separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat