Cole-Parmer Essentials 2B02 QGTV Pre-Cleaned Narrow-Mouth Bottle, Clear Glass, 60 Ml; 24/CS

Representative image only.
Cole-Parmer Essentials Mfr # GLC-01102 – Item # RK-34606-10
Save time – no need to prewash bottles
  • Pre-cleaned by vacuum and ionization

PRODUCT OPTIONS

$123.76CAD / Case of 24

BUY MORE & SAVE

  • 1-4$123.76CAD / Case of 24
  • 5-9$111.38CAD / Case of 24
  • 10+$99.01CAD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size20 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Neck Inside Diameter (ID) (mm)20
  • Outside Diameter (OD) (in)1 5/16
  • Outside Diameter (OD) (cm)3.3
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.4
  • DescriptionPre-Cleaned Narrow-Mouth Bottle, Clear Glass, 60 Ml; 24/CS

Key Features

  • Pre-cleaned by vacuum and ionization

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from bottles. Ideal for chemical and resin sampling. Individually sealed for long term storage with no contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat