This item is now discontinued. We recommend the following as suggested replacements: RK-78904-66

Cole-Parmer Economy stereomicroscopes; magnification, 20x; top and bottom illuminators; 115V

Representative image only.
Cole-Parmer Item # RK-03904-03
Deliver clear upright, three dimensional images at an economical price
  • Rugged construction is ideal for education and industrial applications
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification20x
  • Maximum Magnification20x
  • Head ConfigurationBinocular
  • Working Distance80 mm
  • Objectives2x
  • Eyepiece Diameter (mm)34
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Illuminator(s)Top and bottom
  • Stand TypeStandard
  • Height (InchShort)11.5
  • Height (cm)29.2
  • Power (VAC)115
  • DescriptionEconomy stereomicroscopes; magnifiation, 20x; top and bottom illuminators; 115V
  • Warranty5 Years
5 Year Warranty

Key Features

  • Rugged construction is ideal for education and industrial applications
  • 5 year warranty

More About this Item

Features 2x objective lense and widefield 10x eyepieces with diopter and interpupillary distance adjustments. Working distance is 80 mm. Eyepieces measure 34-mm OD. Use optional 15x eyepieces for greater magnifying power. Stereomicroscope is supported by a cast metal frame with gray enamel finish and stands 11-1/2'' tall.

This illuminated model has incident (top) and transmitted (bottom) lighting. Includes an on/off switch and 6-ft cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat