This item is now discontinued. We recommend the following as suggested replacements: RK-51901-00

Cole-Parmer Economical Orbital Shaker; 20" x 20" Platform, 120 VAC

Representative image only.
Cole-Parmer Item # RK-51820-50
Low cost – incorporates features typically found in more expensive models
  • Sealed motor ensures quiet, trouble-free operation
  • 50-250 rpm
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)50
  • Max Speed (rpm)250
  • Platform Length (in)20
  • Platform Width (in)20
  • Platform Length (cm)50.8
  • Platform Width (cm)50.8
  • Width (in)11
  • Height (in)10.6093
  • Depth (in)4.2968
  • Width (cm)27.94
  • Height (cm)26.947622
  • Depth (cm)10.913872
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)110 to 240
  • Power (Hz)50/60 Hz
  • Power (amps)2
  • DescriptionEconomical Orbital Shaker; 20\" x 20\" Platform, 120 VAC
  • Warranty2 Years
Two year warrantyCanadian Standards Association

Key Features

  • Sealed motor ensures quiet, trouble-free operation
  • 50-250 rpm
  • 2 year warranty

More About this Item

Microprocessor based keypad with digital display tracks preset timed run, continuous run, and rpm settings — improves repeatability of test procedures. Skid-free black neoprene sheeting provides a nonslip surface for petri dishes, culture bottles, and flasks. Continually adjustable speed lets you obtain gentle agitation or vigorous orbital motion. Slow start and stop motion decreases risk of spills. Anodized aluminum platform provides a sturdy surface for samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat