This item is now discontinued. We recommend the following as suggested replacements: RK-78903-90

Cole-Parmer Economical Compound Microscope, 115 VAC

Representative image only.
Cole-Parmer Item # RK-48923-55
Excellent optical clarity and image brightness at an affordable price
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x
  • Maximum Magnification400x
  • Head ConfigurationMonocular
  • Objectives4x/10x/40x DIN achromatic
  • Eyepiece Diameter (mm)28
  • Stage Dimensions110 x 120 mm
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionEconomical Compound Microscope, 115 VAC
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

This microscope features a rotating 10x eyepiece with revolving pointer and DIN achromatic 4x, 10x, and 40x retractable objective lenses. The head rotates 360°. The built-in LED illuminator has a 5-watt bulb that delivers brighter light than a standard tungsten bulb. Cool operating temperature prolongs specimen life when viewing live material.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat